Motion
XTR7-04x330CL

CONTINENTAL
XTR7-04x330CL

Hydraulic Hose - 1/4 in ID, 3050 psi Working Pressure, Polyurethane Cover
Mi Item #14371351
MFR #XTR7-04x330CL
Price$10.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XTR7-04x330CL

Hydraulic Hose - 1/4 in ID, 3050 psi Working Pressure, Polyurethane Cover
Mi Item #14371351
MFR #XTR7-04x330CL

Mfr description
21151347 XTR7-04X330CL 100R7 TWIN 1/4"
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/ft

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    21151347
  • Reinforcement Type
    Braided Synthetic Fibers
  • Tube Material
    Polyester
  • Working Pressure
    3050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)