Motion
XTR7-08x330CL

CONTINENTAL
XTR7-08x330CL

Hydraulic Hose - 1/2 in ID, 2000 psi Working Pressure, Polyurethane Cover
MI ITEM #14371353
MFR #XTR7-08x330CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XTR7-08x330CL

Hydraulic Hose - 1/2 in ID, 2000 psi Working Pressure, Polyurethane Cover
MI ITEM #14371353
MFR #XTR7-08x330CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21151349 XTR7-08X330CL 100R7 TWIN1/2"
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2000 psi
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Tube Material
    Polyester
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Manufacturer Catalog Number
    21151349
  • Hose Dash Size
    8
  • Reinforcement Type
    Braided Synthetic Fibers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text