Motion
XR8-04x330CL

CONTINENTAL
XR8-04x330CL

Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure, Polyurethane Cover
MI ITEM #14371358
MFR #XR8-04x330CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR8-04x330CL

Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure, Polyurethane Cover
MI ITEM #14371358
MFR #XR8-04x330CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XR8-04X330CL 100R8 1/4"
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5075 psi
  • Hose Covering Material
    Polyurethane
  • Tube Material
    Polyester
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Manufacturer Catalog Number
    21151354
  • Hose Dash Size
    4
  • Reinforcement Type
    Braided Aramid Fibers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought