Motion
XR8-08x330CL

CONTINENTAL
XR8-08x330CL

Hydraulic Hose - 1/2 in ID, 3550 psi Working Pressure, Polyurethane Cover
Mi Item #14371360
MFR #XR8-08x330CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR8-08x330CL

Hydraulic Hose - 1/2 in ID, 3550 psi Working Pressure, Polyurethane Cover
Mi Item #14371360
MFR #XR8-08x330CL

Mfr description
XR8-08X330CL 100R8 1/2"
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Polyurethane
  • Manufacturer Catalog Number
    21151356
  • Reinforcement Type
    Braided Aramid Fibers
  • Tube Material
    Polyester
  • Working Pressure
    3550 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)