Motion
XNR8-03x330CL

CONTINENTAL
XNR8-03x330CL

Hydraulic Hose - 3/16 in ID, 5075 psi Working Pressure, Polyurethane Cover
Mi Item #14371361
MFR #XNR8-03x330CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XNR8-03x330CL

Hydraulic Hose - 3/16 in ID, 5075 psi Working Pressure, Polyurethane Cover
Mi Item #14371361
MFR #XNR8-03x330CL

Mfr description
XNR8-03X330CL 100R8 (NONCOND) 3/16"
  • 4:1 Safety Factor
  • Non-Conductive Tube & Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Cover Color
    Orange
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Polyurethane
  • Manufacturer Catalog Number
    21151357
  • Reinforcement Type
    Braided Aramid Fibers
  • Tube Material
    Polyester
  • Working Pressure
    5075 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)