Motion
LR16SC-04X180mRL

CONTINENTAL
LR16SC-04X180mRL

Hydraulic Hose - 1/4 in ID, 5800 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14371371
MFR #LR16SC-04X180mRL
List Price$9.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LR16SC-04X180mRL

Hydraulic Hose - 1/4 in ID, 5800 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14371371
MFR #LR16SC-04X180mRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.34/ft for your price

Overview

Mfr description
LR16SC-04X180MRL ARCTIC 100R16
  • 4:1 Safety Factor
  • Low Temperature Rating

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5800 psi
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Manufacturer Catalog Number
    21152157
  • Hose Dash Size
    4
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text