Motion
LR16SC-06X140mRL

CONTINENTAL
LR16SC-06X140mRL

Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14371372
MFR #LR16SC-06X140mRL
Price$10.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LR16SC-06X140mRL

Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14371372
MFR #LR16SC-06X140mRL

Mfr description
LR16SC-06X140MRL ARCTIC 100R16
  • 4:1 Safety Factor
  • Low Temperature Rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.68/ft

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21152158
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)