Motion
LR16SC-16X60mCL

CONTINENTAL
LR16SC-16X60mCL

Hydraulic Hose - 1 in ID, 3000 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14371376
MFR #LR16SC-16X60mCL
Price$24.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LR16SC-16X60mCL

Hydraulic Hose - 1 in ID, 3000 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14371376
MFR #LR16SC-16X60mCL

Mfr description
LR16SC-16X60MCL ARCTIC 100R16
  • 4:1 Safety Factor
  • Low Temperature Rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.97/ft

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21152212
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)