Motion
33-7705/X1

MAJESTIC GLOVE
33-7705/X1

Majestic Glove Cut Resistant Gloves - Size X-Large, ANSI Cut Level A7, Korplex Liner
Mi Item #14372764
MFR #33-7705/X1
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
33-7705/X1

Majestic Glove Cut Resistant Gloves - Size X-Large, ANSI Cut Level A7, Korplex Liner
Mi Item #14372764
MFR #33-7705/X1

Mfr description
33-7705/X1 KORPLX,PU PALM,TH.CROT,ANSI A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    9.50 in

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    4
  • Country of Origin
    CN
  • Harmonization Code
    3926.20.10.50
  • Liner/Shell Material
    Korplex
  • Manufacturer Upc Number
    731791174365
  • Material
    Nitrile TCR, Palm, Polyurethane, Korplex Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)