Motion
35-7505/S
Majestic Glove Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Korplex Liner
Mi Item #14372768
MFR #35-7505/S
Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Majestic Glove Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Korplex Liner
Mi Item #14372768
MFR #35-7505/S

Mfr description
35-7505/S 18GA KORPLEX, GRY PU PALM, ANS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.27/each

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    8.85 in

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    3
  • Country of Origin
    CN
  • Harmonization Code
    3926.20.10.50
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Korplex
  • Manufacturer Upc Number
    731791174556
  • Material
    Polyurethane, Korplex Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)