Motion
35-7505/X1

MAJESTIC GLOVE
35-7505/X1

Majestic Glove Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Korplex Liner
MI ITEM #14372769
MFR #35-7505/X1
Your Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
35-7505/X1

Majestic Glove Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Korplex Liner
MI ITEM #14372769
MFR #35-7505/X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.27/each(List $17.12)

Overview

Mfr description
35-7505/X1 18GA KORPLEX, GRY PU PALM, AN

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A5
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Korplex
  • Length
    9.35 in
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Manufacturer Upc Number
    731791174587
  • Harmonization Code
    3926.20.10.50
  • Material
    Polyurethane, Korplex Knit
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought