Motion
35-1587/L
Majestic Glove Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Korplex Liner
Mi Item #14372771
MFR #35-1587/L
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Majestic Glove Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Korplex Liner
Mi Item #14372771
MFR #35-1587/L

Mfr description
35-1587/L KORPLEX, DBL DIP LATEX, WINTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length
    9.60 in

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Latex
  • Country of Origin
    CN
  • Harmonization Code
    3926.20.10.50
  • Liner/Shell Material
    Korplex
  • Manufacturer Upc Number
    731791174303
  • Material
    Crinkle Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)