Motion
35-1587/S
Majestic Glove Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Korplex Liner
MI ITEM #14372773
MFR #35-1587/S
Your Price$15.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Majestic Glove Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Korplex Liner
MI ITEM #14372773
MFR #35-1587/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.74/each(List $18.11)

Overview

Mfr description
35-1587/S KORPLEX, DBL DIP LATEX, WINTER

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Latex
  • Liner/Shell Material
    Korplex
  • Length
    9.45 in
  • Ansi Isea Abrasion Resistance Level
    3
  • Manufacturer Upc Number
    731791174280
  • Harmonization Code
    3926.20.10.50
  • Material
    Crinkle Latex
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought