Overview
Mfr description
35-1587/X2 KORPLEX, DBL DIP LATEX, WINTE
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA5
- CoatingLatex
- Liner/Shell MaterialKorplex
- Length9.75 in
- Manufacturer Upc Number731791174327
- Harmonization Code3926.20.10.50
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data