Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 8 ft, 2.44 m Long, Webbing Material
Mi Item #14372957
MFR #10227165

Mfr description
10227165 PFL,V-EDGE,WEB,8FT,TWIN,COATED
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    8 ft, 2.44 m
  • Overall Length
    8 ft
  • Weight
    18.298 lbs, 8.3 kg

Details

  • ANSI Rating
    ANSI Z359.14-2021
  • Lifeline Material
    Webbing
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-2021, CSA Z259.2.2-17
  • Type
    Twin Leg Personal Fall Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)