Motion
VSLEG-101-NE-A

MSA SAFETY SALES LLC
VSLEG-101-NE-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 17.9130 in Long, Galvanized Steel Material
MI ITEM #14373018
MFR #VSLEG-101-NE-A
Your Price$739.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSLEG-101-NE-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 17.9130 in Long, Galvanized Steel Material
MI ITEM #14373018
MFR #VSLEG-101-NE-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$739.73/each(List $1,092.95)

Overview

Mfr description
VSLEG-101-NE-A VSLE CBL 30'/10M 1LEG GST

Specifications

  • Type
    Leading Edge Cable SRL
  • Length
    17.9130 in
  • Line Material
    Galvanized Steel
  • Capacity
    310 lbs
  • Color
    Green
  • Standards Met
    ANSI Z359.14-21
  • ANSI Rating
    Z359.14-21
  • Material
    Nylon
  • Number Of Legs
    1
  • Lifeline Material
    Galvanized Steel
  • Overall Length
    30 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought