Motion
VSLEG-151-NE-A

MSA SAFETY SALES LLC
VSLEG-151-NE-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 17.9130 in Long, Galvanized Steel Material
Mi Item #14373019
MFR #VSLEG-151-NE-A
Price$1,216.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSLEG-151-NE-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 17.9130 in Long, Galvanized Steel Material
Mi Item #14373019
MFR #VSLEG-151-NE-A

Mfr description
VSLEG-151-NE-A VSLE CBL 50'/15M 1LEG GST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,216.06/each

Specifications

Dimensions

  • Length
    17.9130 in
  • Overall Length
    455 mm

Details

  • ANSI Rating
    Z359.14-21
  • Capacity
    310 lbs
  • Color
    Green
  • Lifeline Material
    Galvanized Steel
  • Line Material
    Galvanized Steel
  • Material
    Nylon
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-21
  • Type
    Leading Edge Cable SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)