Motion
VSLEW-011-PA-A

MSA SAFETY SALES LLC
VSLEW-011-PA-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 27.9130 in Long, HMPE;Kevlar Material
MI ITEM #14373020
MFR #VSLEW-011-PA-A
Price$495.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSLEW-011-PA-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 27.9130 in Long, HMPE;Kevlar Material
MI ITEM #14373020
MFR #VSLEW-011-PA-A

Mfr description
VSLEW-011-PA-A VSLE WEB 6'/1.8M 1LEG PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.32/each

Specifications

Dimensions

  • Length
    27.9130 in
  • Overall Length
    709 mm

Details

  • ANSI Rating
    Z359.14-21
  • Capacity
    310 lbs
  • Color
    Green
  • Lifeline Material
    HMPE;Kevlar
  • Line Material
    Hmpe/Kevlar
  • Material
    Nylon
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-21
  • Type
    Leading Edge Personal Fall Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)