Motion
VSLEW-011-PF-A

MSA SAFETY SALES LLC
VSLEW-011-PF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, LARGE Snap Hook End Connection, Kevlar Material
Mi Item #14373023
MFR #VSLEW-011-PF-A
Price$568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSLEW-011-PF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, LARGE Snap Hook End Connection, Kevlar Material
Mi Item #14373023
MFR #VSLEW-011-PF-A

Mfr description
VSLEW-011-PF-A VSLE WEB 6'/1.8M 1LEG PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.00/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Line Width Or Diameter
    1.0000 in | 25.40 mm
  • Overall Length
    6 ft
  • Weight
    4.894 lbs, 2.22 kg

Details

  • Anchorage Connection
    Pin Connector
  • ANSI Rating
    ANSI Z359.14-21
  • Capacity
    310 lbs
  • Color
    GREEN
  • Harness Connection
    Snap Hook
  • Housing Material
    Glass-Filled Nylon
  • Lanyard End Connection
    LARGE Snap Hook
  • Lifeline Material
    Kevlar
  • Line Material
    HMPE, Kevlar
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-21, OSHA 29 CFR Part 1910.140, OSHA 29 CFR Part 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Pin Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)