Motion
VSLEW-032-PH-A

MSA SAFETY SALES LLC
VSLEW-032-PH-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, LARGE Snap Hook W, Swivel End Connection, Kevlar Material
MI ITEM #14373041
MFR #VSLEW-032-PH-A
Price$1,184.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSLEW-032-PH-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, LARGE Snap Hook W, Swivel End Connection, Kevlar Material
MI ITEM #14373041
MFR #VSLEW-032-PH-A

Mfr description
VSLEW-032-PH-A VSLE WEB 10'/3M 2LEG PIN/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.61/each

Specifications

Dimensions

  • Diameter
    0.1400 in, 3.80 mm
  • Length
    10 ft, 3.05 m
  • Line Width Or Diameter
    25.40 mm | 1.0000 in
  • Overall Length
    10 ft
  • Weight
    9.105 lbs, 4.13 kg

Details

  • Anchorage Connection
    Pin Connector
  • ANSI Rating
    ANSI Z359.14-21
  • Capacity
    310 lbs
  • Color
    GREEN
  • Harness Connection
    Snap Hook
  • Housing Material
    Glass-Filled Nylon
  • Lanyard End Connection
    LARGE Snap Hook W, Swivel
  • Lifeline Material
    Kevlar
  • Line Material
    HMPE, Kevlar
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-21, OSHA 29 CFR Part 1910.140, OSHA 29 CFR Part 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Pin Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)