Motion
VSLEW-032-PJ-A-TB

MSA SAFETY SALES LLC
VSLEW-032-PJ-A-TB

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 10 ft, 3.05 m Long, Polyester Material
Mi Item #14373042
MFR #VSLEW-032-PJ-A-TB
Price$1,040.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSLEW-032-PJ-A-TB

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 10 ft, 3.05 m Long, Polyester Material
Mi Item #14373042
MFR #VSLEW-032-PJ-A-TB

Mfr description
VSLEW-032-PJ-A-TB VSLE WEB 10'/3M 2LEG T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.18/each

Specifications

Dimensions

  • Length
    10 ft, 3.05 m
  • Line Width Or Diameter
    1.0000 in | 25.40 mm
  • Overall Length
    10 ft
  • Weight
    9.5 lbs, 4.31 kg

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    400 lbs
  • Color
    Green
  • Harness Connection
    Snap Hook
  • Housing Material
    Glass-Filled Nylon
  • Lifeline Material
    Polyester
  • Material
    Nylon
  • Number Of Legs
    1
  • Standards Met
    ANSI, ASSP Z359.14-2021
  • Type
    Personal Fall Limiter
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)