Motion
VSOHW-011-NB-A

MSA SAFETY SALES LLC
VSOHW-011-NB-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 72.0000 in Long, Polyester Material
Mi Item #14373044
MFR #VSOHW-011-NB-A
Price$270.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSOHW-011-NB-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 72.0000 in Long, Polyester Material
Mi Item #14373044
MFR #VSOHW-011-NB-A

Mfr description
VSOHW-011-NB-A VSOH WEB 6'/1.8M 1LEG GST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.50/each

Specifications

Dimensions

  • Length
    72.0000 in
  • Overall Length
    6 ft

Details

  • ANSI Rating
    Z359.14-2021
  • Capacity
    400 lbs
  • Lifeline Material
    Polyester
  • Line Material
    Polyester
  • Number Of Legs
    1
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • Type
    Personal Fall Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)