Motion
VSOHW-011-NF-A

MSA SAFETY SALES LLC
VSOHW-011-NF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 6 ft, 1.83 m Long, Large Snap Hook End Connection, Polyester Material
MI ITEM #14373047
MFR #VSOHW-011-NF-A
Price$336.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSOHW-011-NF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 6 ft, 1.83 m Long, Large Snap Hook End Connection, Polyester Material
MI ITEM #14373047
MFR #VSOHW-011-NF-A

Mfr description
VSOHW-011-NF-A VSOH WEB 6'/1.8M 1LEG GST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.08/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Line Width Or Diameter
    1.0000 in | 25.40 mm
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    400 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Nylon
  • Lanyard End Connection
    Large Snap Hook
  • Lifeline Material
    Polyester
  • Material
    Polyester Webbing with Nylon Housing
  • Number Of Legs
    1
  • Standards Met
    ANSI, ASSP Z359.14-2021
  • Type
    PFL
  • Unit Connector
    Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)