1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
VSOHW-011-NH-A
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , Polyester Material
MI ITEM #
14373049
MFR #
VSOHW-011-NH-A
Price
$329.67
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Lanyards
Self-Retracting Lanyards, Lifelines and Fall Limiters
MSA SAFETY SALES LLC VSOHW-011-NH-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
VSOHW-011-NH-A
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , Polyester Material
MI ITEM #
14373049
MFR #
VSOHW-011-NH-A
Mfr description
VSOHW-011-NH-A VSOH WEB 6'/1.8M 1LEG GST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$329
.67
/each
Add to Cart
Specifications
Dimensions
Overall Length
6 ft
Details
ANSI Rating
Z359.14-2021
Capacity
400 lbs
Lifeline Material
Polyester
Line Material
Polyester
Number Of Legs
1
Standards Met
ANSI/ASSP Z359.14-2021
Type
Web Personal Fall Limiter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items