Motion
VSOHW-031-NB-A

MSA SAFETY SALES LLC
VSOHW-031-NB-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , Polyester Material
MI ITEM #14373059
MFR #VSOHW-031-NB-A
Price$351.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSOHW-031-NB-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , Polyester Material
MI ITEM #14373059
MFR #VSOHW-031-NB-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$351.42/each

Specifications

Dimensions

  • Overall Length
    6 ft

Details

  • ANSI Rating
    Z359.14-2021
  • Capacity
    400 lbs
  • Lifeline Material
    Polyester
  • Line Material
    Polyester
  • Number Of Legs
    1
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • Type
    Web Personal Fall Limiter

Overview

Mfr description
VSOHW-031-NB-A VSOH WEB 10'/3M 1LEG GSTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought