Specifications
Dimensions
- Overall Length10 ft
Details
- ANSI RatingZ359.14-2021
- Capacity400 lbs
- Lifeline MaterialPolyester
- Line MaterialPolyester
- Number Of Legs2
- Standards MetANSI/ASSP Z359.14-2021
- TypePersonal Fall Limiter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)