Motion
VSOHW-032-QE-A

MSA SAFETY SALES LLC
VSOHW-032-QE-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 10 ft, 3.05 m Long, Small Snap Hook w, Swivel End Connection, Polyester Material
Mi Item #14373065
MFR #VSOHW-032-QE-A
Price$891.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VSOHW-032-QE-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 10 ft, 3.05 m Long, Small Snap Hook w, Swivel End Connection, Polyester Material
Mi Item #14373065
MFR #VSOHW-032-QE-A

Mfr description
VSOHW-032-QE-A VSOH WEB 10'/3M 2LEG TLGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.58/each

Specifications

Dimensions

  • Diameter
    0.1400 in, 3.80 mm
  • Length
    10 ft, 3.05 m
  • Line Width Or Diameter
    1.0000 in | 25.40 mm
  • Overall Length
    10 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    400 lbs
  • Harness Connection
    Carabiner
  • Housing Material
    Nylon
  • Lanyard End Connection
    Small Snap Hook w, Swivel
  • Lifeline Material
    Polyester
  • Number Of Legs
    2
  • Standards Met
    ANSI, ASSP Z359.14-2021
  • Type
    Personal Fall Limiter
  • Unit Connection
    Twin-Link Connector
  • Unit Connector
    Twin Triple Action Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)