Motion
70804108267 SEALED-BLOK SELF-RETRACTING LIFELINE 3400133, STAI

3M
70804108267 SEALED-BLOK SELF-RETRACTING LIFELINE 3400133, STAI

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 27.1 in Long, For Use With: Full Body Harness & Anchor Point, Stainless Steel Material
Mi Item #14375394
MFR #70804108267 SEALED-BLOK SELF-RETRACTING LIFELINE 3400133, STAI
Price$3,422.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70804108267 SEALED-BLOK SELF-RETRACTING LIFELINE 3400133, STAI

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 27.1 in Long, For Use With: Full Body Harness & Anchor Point, Stainless Steel Material
Mi Item #14375394
MFR #70804108267 SEALED-BLOK SELF-RETRACTING LIFELINE 3400133, STAI

Mfr description
70804108267 SEALED-BLOK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in multiple configurations, lifeline lengths, and material types
  • Critical SRL components sealed from environmental exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,422.09/each

Specifications

Dimensions

  • Length
    27.1 in
  • Overall Length
    9 m
  • Weight
    19.7 lbs

Details

  • Anchorage Connection
    Pivoting
  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Blue
  • For Use With
    Full Body Harness & Anchor Point
  • Harness Connection
    Carabiner
  • Housing Material
    Aluminum & Stainless Steel
  • Lifeline Material
    Stainless Steel
  • Line Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline Retrieval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)