Motion
3503879 SMART LOCK SELF-RETRACTING LIFELINE 3503879, STAINLESS STEEL CABL

3M
3503879 SMART LOCK SELF-RETRACTING LIFELINE 3503879, STAINLESS STEEL CABL

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 10.5 in Long, For Use With: Full Body Harness & Anchor Point, Stainless Steel Material
MI ITEM #14375400
MFR #3503879 SMART LOCK SELF-RETRACTING LIFELINE 3503879, STAINLESS STEEL CABL
Your Price$1,959.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3503879 SMART LOCK SELF-RETRACTING LIFELINE 3503879, STAINLESS STEEL CABL

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 10.5 in Long, For Use With: Full Body Harness & Anchor Point, Stainless Steel Material
MI ITEM #14375400
MFR #3503879 SMART LOCK SELF-RETRACTING LIFELINE 3503879, STAINLESS STEEL CABL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,959.68/each(List $2,351.62)

Overview

Mfr description
3503879 SMART LOCK SELF-RETRACTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
  • Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement
  • Swiveling snap hook with impact indicator
  • RFID located in cable handle

Specifications

  • Type
    Self Retracting Lifeline Cable
  • Length
    10.5 in
  • Line Material
    Stainless Steel
  • Capacity
    420 lbs
  • Housing Material
    Glass-Filled Nylon
  • Color
    Blue
  • For Use With
    Full Body Harness & Anchor Point
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Anchorage Connection
    Swiveling
  • ANSI Rating
    Z359.14-2021
  • Harness Connection
    Carabiner
  • Lifeline Material
    Stainless Steel
  • Weight
    20.825 lbs
  • Overall Length
    12.2 m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought