Specifications
Dimensions
- Weight.31 lbs
Details
- Active IngredientMagnesium Salicylate Tetrahydrate
- Active Ingredient Amount580 mg
- Dosage FormCaplet
- FlavorUnflavored
- Package Quantity80
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)