Specifications
Dimensions
- Weight.22 lbs
Details
- Active IngredientAspirin, Caffeine
- Active Ingredient Amount500 mg, 32.5 mg
- Dosage FormCaplet
- FlavorUnflavored
- Package Quantity80
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)