Motion
JHW1210MRCU

WILLIAMS TOOLS
JHW1210MRCU

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 178.60 mm OAL
MI ITEM #14380222
MFR #JHW1210MRCU
Your Price$40.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1210MRCU

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 178.60 mm OAL
MI ITEM #14380222
MFR #JHW1210MRCU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.92/each(List $47.07)

Overview

Mfr description
JHW1210MRCU 12PT 10MM REV RAT COMBO WR

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    21.50 mm
  • Open End Head Width
    22.10 mm
  • Box End Head Thickness
    8.30 mm
  • Open End Head Thickness
    4.70 mm
  • Type
    Reversible Ratcheting Combination Wrench
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought