Motion
JHW13610A
254 mm Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 1-3/8 in Maximum Jaw Capacity
Mi Item #14380232
MFR #JHW13610A
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
254 mm Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 1-3/8 in Maximum Jaw Capacity
Mi Item #14380232
MFR #JHW13610A

Mfr description
JHW13610A BLACK ADJ WRENCH 10IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.16/each

Specifications

Dimensions

  • Overall Length
    254 mm

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Maximum Jaw Capacity
    1-3/8 in
  • Maximum Jaw Opening (Hex)
    1-3/8 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)