Motion
JHW50603B
Combination Hand Tool Set - 34 Pcs
MI ITEM #14380353
MFR #JHW50603B
Price$144.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Hand Tool Set - 34 Pcs
MI ITEM #14380353
MFR #JHW50603B

Mfr description
JHW50603B 34PC BASIC TOOL SET SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.87/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Hex Size
    1/4 in, 6.35 mm

Details

  • Accessories
    Rugged Case System
  • Additional Details
    1/4 Drive Tools, 1/4 Hex Screwdriver Bits, 3/8 Drive Tools, 3/8 Drive Shallow 6 Point Sockets. Material, High-grade chrome vanadium steel, Case Material, High-density polyethylene (HDPE), Socket Style, 6 Point
  • Case Included
    Yes
  • Case Material
    High-Density Polyethylene (HDPE)
  • Case Type
    Rugged Case System
  • Includes
    1/4 Drive Tools, 1/4 Hex Screwdriver Bits, 3/8 Drive Tools, 3/8 Drive Shallow 6 Point Sockets
  • Kit Style
    Case
  • Manufacturer Catalog Number
    JHW50603B
  • Measurement Type
    SAE
  • Number Of Points
    6
  • Number Of Tools In Set
    34
  • Sockets Included
    Yes
  • Specific Tools Included
    1/4 Drive Tools, 1/4 Hex Screwdriver Bits, 3/8 Drive Tools, 3/8 Drive Shallow 6 Point Sockets, JHW30013 1/4 Drive Holder for 1/4 in Hex Screwdriver Bits, JHW31013 3/8 Drive 1/4 Bit handle
  • Tool Kit Type
    SAE
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    SAE
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Socket, Drive Tool, Hex Screwdriver Bit, Bit Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)