Motion
JHWM-606
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 6 PT, Standard Type
MI ITEM #14380421
MFR #JHWM-606
Your Price$8.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 6 PT, Standard Type
MI ITEM #14380421
MFR #JHWM-606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.14/each(List $8.61)

Overview

Mfr description
JHWM-606 1/4 DR. STD SKT 6-PT 3/16

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in
  • Socket Points
    6 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought