Motion
JHWM-607
Non-Impact Socket - 1/4 in Drive Size, 7/32 in Socket Size, 6 PT, Standard Type
MI ITEM #14380422
MFR #JHWM-607
Your Price$7.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 7/32 in Socket Size, 6 PT, Standard Type
MI ITEM #14380422
MFR #JHWM-607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.49/each(List $8.61)

Overview

Mfr description
JHWM-607 1/4 DR. STD SKT 6-PT 7/32

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7/32 in
  • Socket Points
    6 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text