Motion
JHWM-616
Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Standard Type
MI ITEM #14380429
MFR #JHWM-616
Your Price$7.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Standard Type
MI ITEM #14380429
MFR #JHWM-616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.77/each(List $8.94)

Overview

Mfr description
JHWM-616 1/4 DR. STD SKT 6-PT 1/2

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text