Motion
JHWM-618
Non-Impact Socket - 1/4 in Drive Size, 9/16 in Socket Size, 6 PT, Standard Type
MI ITEM #14380430
MFR #JHWM-618
Your Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 9/16 in Socket Size, 6 PT, Standard Type
MI ITEM #14380430
MFR #JHWM-618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.79/each(List $8.97)

Overview

Mfr description
JHWM-618 1/4 DR STD SKT 6-PT 9/16

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9/16 in
  • Socket Points
    6 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought