Motion
JHWSB-52EHLA

WILLIAMS TOOLS
JHWSB-52EHLA

Ratchet - 1/2 in Drive Size, 15.0000 in Overall Length
Mi Item #14380444
MFR #JHWSB-52EHLA
Price$96.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWSB-52EHLA

Ratchet - 1/2 in Drive Size, 15.0000 in Overall Length
Mi Item #14380444
MFR #JHWSB-52EHLA

Mfr description
JHWSB-52EHLA 1/2 DR ENCLS HEAD RTCH 10-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.25/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    15.0000 in

Details

  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)