Motion
JHWWS-12-12

WILLIAMS TOOLS
JHWWS-12-12

3/8 in Drive Size
Mi Item #14380454
MFR #JHWWS-12-12
Price$134.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWWS-12-12

3/8 in Drive Size
Mi Item #14380454
MFR #JHWWS-12-12

Mfr description
JHWWS-12-12 3/8DR DP IMP SOCKET SET 12PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.11/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    5/16 in

Details

  • Number Of Pieces
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)