Motion
50-9-227-X2L

BOB DALE GLOVES
50-9-227-X2L

Leather Palm Mitt - XXL or Size 11, Cowhide Grain Leather
MI ITEM #14380576
MFR #50-9-227-X2L
List Price$22.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
50-9-227-X2L

Leather Palm Mitt - XXL or Size 11, Cowhide Grain Leather
MI ITEM #14380576
MFR #50-9-227-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.88/pr for your price

Overview

Mfr description
50-9-227-X2L LEATHER MITTS COWHIDE WINTE

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Mitts
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Length
    5 in
  • Weight
    0.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought