Motion
99-1-9626-13

BOB DALE GLOVES
99-1-9626-13

Cut Resistant Glove - ANSI Cut Level A6
MI ITEM #14380578
MFR #99-1-9626-13
Your Price$12.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9626-13

Cut Resistant Glove - ANSI Cut Level A6
MI ITEM #14380578
MFR #99-1-9626-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.91/pr(List $14.85)

Overview

Mfr description
99-1-9626-13 NITRILE COATED GLOVES HPPE

Specifications

  • Ansi Isea Cut Resistance Level
    A6
  • Length
    4.5 in
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought