Motion
7100284574

3M
7100284574

Cloth Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 150 Grit, Purple Color
Mi Item #14381669
MFR #7100284574
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100284574

Cloth Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 150 Grit, Purple Color
Mi Item #14381669
MFR #7100284574

Mfr description
7100284574 3M CUBITRON II HOOKIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Backing Weight
    J-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    AOEM Finish Prep/Repair, Adhesive Removal, Blending Corners, Blending, Coating Removal, Deflashing, Featheredging, Filler Shaping, Finishing, General Purpose Sanding, Intermediate Sanding, Multi-Purpose Sanding, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Paint/Lacquer Sanding, Parting Line Removal, Primer Sanding, Random Orbital Sanding, Repairing Surface Defects, Stock Removal, Strip Paint to Metal, Surface Finishing, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Cloth
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    150
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100284574
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Mild Steel, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)