Motion
7100284537

3M
7100284537

Cloth Disc - 8 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 320 Grit, Purple Color
MI ITEM #14381676
MFR #7100284537
List Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100284537

Cloth Disc - 8 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 320 Grit, Purple Color
MI ITEM #14381676
MFR #7100284537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.44/each for your price

Overview

Mfr description
7100284537 3M CUBITRON II HOOKIT

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    320
  • Max Rpm
    6000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    J-Weight
  • Color
    Purple
  • Manufacturer Stock Number
    7100284537
  • Application
    AOEM Finish Prep/Repair, Adhesive Removal, Blending Corners, Blending, Coating Removal, Deflashing, Featheredging, Filler Shaping, Finishing, General Purpose Sanding, Intermediate Sanding, Multi-Purpose Sanding, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Parting Line Removal, Primer Sanding, Random Orbital Sanding, Repairing Surface Defects, Stock Removal, Strip Paint to Metal, Surface Finishing, Surface Preparation
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Coat Type
    Open Coat
  • Mounting Type
    Hook & Loop
  • Material Application
    Aluminum, Carbon Steel, Plastic, Primer, Gelcoat, Metal, Fiberglass, Hardwood, Mild Steel, Paint, Softwood, Composite, Wood, Topcoat, Solid Surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought