Motion
5501A

3M
5501A

Masking & Painter Tape - 60 yd Long, 0.5000 in Wide, 7.3 mil, 0.18 mm Thick, Tan
MI ITEM #14382999
MFR #5501A
Price$39.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5501A

Masking & Painter Tape - 60 yd Long, 0.5000 in Wide, 7.3 mil, 0.18 mm Thick, Tan
MI ITEM #14382999
MFR #5501A

Mfr description
7100160985 3M SPECIALTY HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.36/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    7.3 mil, 0.18 mm
  • Width
    0.5000 in

Details

  • Application
    Coating Application, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Trim Masking
  • Color
    Tan
  • Max Operating Temperature
    149 °C, 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)