Motion
RP+080GP

3M
RP+080GP

3M VHB Tape RP+080GP, Gray, 1 in x 36 yd, 32 mil
Mi Item #14383117
MFR #RP+080GP
Price$113.89/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
RP+080GP

3M VHB Tape RP+080GP, Gray, 1 in x 36 yd, 32 mil
Mi Item #14383117
MFR #RP+080GP

Mfr description
7100273261 3M VHB TAPE RP+080GP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.89/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0320 in, 0.80 mm
  • Shelf Life
    24 months
  • Width
    1.0000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Alternatives to Rivetting or Welding, Bonding Door Kick and Seal Plate, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Panels to Metal Frames, Bonding a lens to a metal sign frame, Bonding a lens to control panel window, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Cladding Decorative Metal, Decorative Appliance Trim Attachment, Kickplates, LCD Display Frame Attachment, Logo Bonding on TV, Metal Bonding, Mounting and Trim Attachment, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Sealing, Stiffener Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    RP+080GP
  • Manufacturer Stock Number
    7100273261
  • Material
    Acrylic Foam
  • Max Operating Temperature
    230 °C, 450 °F
  • Min Operating Temperature
    10 °C, 50 °F
  • Mounting Type
    Double Sided
  • Operating Temperature Range
    10 to 230 °C, 50 to 450 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB RP+
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)