Motion
7100301293

3M
7100301293

3M VHB Window Tape G45F, Gray, 5/16 in x 108 yd,
Mi Item #14383136
MFR #7100301293
Price$139.63/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100301293

3M VHB Window Tape G45F, Gray, 5/16 in x 108 yd,
Mi Item #14383136
MFR #7100301293

Mfr description
7100301293 3M VHB WINDOW TAPE G45F,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.63/rl

Specifications

Dimensions

  • Length
    108 yd
  • Overall Thickness
    0.0450 in, 1.14 mm
  • Width
    0.3130 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Muntin bar attachment on windows
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    G45F
  • Manufacturer Stock Number
    7100301293
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB
  • Shape
    Roll
  • Standards Met
    LEED Credit, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)