Motion
890MSR

3M
890MSR

Filament Tape - Black, Transparent, 0.4700 in, 0.5000 in, 0.7000 in, 0.9400 in, 1.4100 in, 1.8800 in, 2.8300 in, 59.8400 in, 12 mm, 18 mm, 24 mm, 36 mm, 48 mm, 72 mm, 1520 mm Wide, 60.14 yd, 55 m Long
Mi Item #14384325
MFR #890MSR
Price$25.33/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890MSR

Filament Tape - Black, Transparent, 0.4700 in, 0.5000 in, 0.7000 in, 0.9400 in, 1.4100 in, 1.8800 in, 2.8300 in, 59.8400 in, 12 mm, 18 mm, 24 mm, 36 mm, 48 mm, 72 mm, 1520 mm Wide, 60.14 yd, 55 m Long
Mi Item #14384325
MFR #890MSR

Mfr description
7100296677 SCOTCH(TM) FILAMENT TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.33/rl

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd, 55 m
  • Shelf Life
    18 months
  • Tensile Strength
    680
  • Width
    0.4700 in, 0.5000 in, 0.7000 in, 0.9400 in, 1.4100 in, 1.8800 in, 2.8300 in, 59.8400 in, 12 mm, 18 mm, 24 mm, 36 mm, 48 mm, 72 mm, 1520 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Black, Transparent
  • Elongation at Break
    5 %
  • Max Operating Temperature
    120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)