Motion
375

3M
375

Tape - No, Tan Color, 35 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
MI ITEM #14384328
MFR #375
Price$29.74/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375

Tape - No, Tan Color, 35 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
MI ITEM #14384328
MFR #375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.74/rl

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    35 in/lb
  • Thickness
    3.1 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Material, Hot Melt, Backing Material, Polypropylene Film, Elongation at Break, 160%, Tensile Strength, 35 oz/in, 613 N/100mm
  • Adhesive Material
    Hot Melt
  • Applications
    Automated Carton Sealing, Box Closure, Branding, General and Primary Packaging, Packaging Station, Packaging, Shipping, Mailing, Moving, Storage
  • Backing Material
    Polypropylene Film
  • Color
    Tan
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    375+
  • Shape
    Roll
  • Tape Type
    Carton Sealing Tape

Overview

Mfr description
7100280079 SCOTCH BOX SEALING TAPE 375+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought