Motion
371+

3M
371+

Packaging Tape - Transparent Color, 44.0 lb/in Tensile Strength
Mi Item #14384351
MFR #371+
Price$115.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
371+

Packaging Tape - Transparent Color, 44.0 lb/in Tensile Strength
Mi Item #14384351
MFR #371+

Mfr description
7100288305 SCOTCH HIGH TACK BOX SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.60/rl

Specifications

Dimensions

  • Tensile Strength
    44.0
  • Thickness
    2.05 mil

Details

  • Applications
    Packaging,Shipping,Mailing,Moving,Storage
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Material Type
    Polypropylene Film
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)